missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KB - Cooling Incubator, with Powerful Compressor Cooling
GREENER_CHOICEBIOPHARMA

Product Code. 15629528 Shop All BINDER Products
Click to view available options
Capacity (Metric):
20 L
115 L
247 L
400 L
698 L
Model:
KB023-230 V
KB115-230 V
KB240-230 V
KB400-230 V
KB720-230 V
Dimensions (L x W x H):
435 x 595 x 620 mm
835 x 700 x 1025 mm
945 x 850 x 1465 mm
945 x 970 x 1965 mm
1270 x 1040 x 1950 mm
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15629528

Brand: BINDER™ 90200202

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

The KB masters temperature ranges from -10°C to 100°C. The KB series consumes up to 30% less energy compared to its predecessor. With its extensive programming options and homogenous incubation conditions even when fully loaded, this cooling incubator covers a wide range of applications.

  • Temperature range: -10°C to +100°C
  • APT.line™ preheating chamber technology
  • Up to 30% lower energy consumption compared to the previous model
  • Refrigeration with compressor refrigerated unit
  • Door heating system from 240 liters
  • Adjustable fan speed
  • Controller with time-segment and real-time programming
  • Inner door made of tempered safety glass
  • 2 stainless steel racks
  • Units up to 115 liters are stackable
  • Access port with silicone plug from 240 L
  • 4 stable castors, two with brakes, from 240 liters
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and acoustic alarm
  • Computer interface: Ethernet

Specifications

Capacity (English) 8.7 cu. ft.
Capacity (English) Shelf 66.1 lb.
Capacity (Metric) Shelf 30 kg
Certifications/Compliance Class 3.1 independent temperature safety device (DIN 12880) with visual and acoustic alarm
Description KB240-230 V, Standard, Series KB - Cooling incubators with powerful compressor cooling, 247 L, 230 V 1 ∼ 50/60 Hz
Autoclavable Not Autoclavable
Capacity (Metric) 247 L
Chamber Material Stainless Steel
CO2 Sensor Technology No Sensor
Convection Type APT.Line Preheating Chamber Technology
Dimensions (D x W) Shelf 485 x 650 mm
Lighting No Lighting
Material Stainless Steel
No. of Shelves 2
Oxygen Control None
Plug Type Nema 5-20P
Temperature Range (Metric) -10°C to +100°C
Type Refrigerated Incubator
Display LCD Screen
Model KB240-230 V
No. of Doors 1
Dimensions (D x W x H) Interior 650 x 485 x 785 mm
Dimensions (L x W x H) 945 x 850 x 1465 mm
Length (English) 31.5 in.
Length (Metric) 800 mm
Width (English) 36.4 in.
Width (Metric) 925 mm
Width (Metric) Interior 650 mm
Height (Metric) 1465 mm
Height (Metric) Interior 785 mm
Depth (Metric) Interior 485 mm
Weight (Metric) 170 kg
Electrical Requirements 200/240 V, 50 Hz, 16 A
Voltage 200/240 V
Wattage 1.2 kW
Amperage 5.2 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.