missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KB - Cooling Incubator, with Powerful Compressor Cooling
GREENER_CHOICEBIOPHARMA

The KB masters temperature ranges from -10°C to 100°C. The KB series consumes up to 30% less energy compared to its predecessor. With its extensive programming options and homogenous incubation conditions even when fully loaded, this cooling incubator covers a wide range of applications.

Brand:  BINDER™ 9020-0204

11749.10 GBP valid until 2024-12-31
Use promo code "21997" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15649528

  • £13555.00 / Each
Estimated Shipment: 28-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature range: -10°C to +100°C
  • APT.line™ preheating chamber technology
  • Up to 30% lower energy consumption compared to the previous model
  • Refrigeration with compressor refrigerated unit
  • Door heating system from 240 liters
  • Adjustable fan speed
  • Controller with time-segment and real-time programming
  • Inner door made of tempered safety glass
  • 2 stainless steel racks
  • Units up to 115 liters are stackable
  • Access port with silicone plug from 240 L
  • 4 stable castors, two with brakes, from 240 liters
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and acoustic alarm
  • Computer interface: Ethernet
Specifications

Specifications

24.6 cu. ft.
45 kg
KB720-230 V, Standard, Series KB - Cooling incubators with powerful compressor cooling, 698 L, 230 V 1 ∼ 50/60 Hz
698 L
No Sensor
576 x 970 mm
Stainless Steel
None
-10°C to +100°C
LCD Screen
2
1270 x 1040 x 1950 mm
885 mm
1250 mm
1925 mm
576 mm
200/240 V, 50/60 Hz, 2.3 kW, 16 A
2.3 kW
50/60 Hz
99.2 lb.
Class 3.1 independent temperature safety device (DIN 12880) with visual and acoustic alarm
Not Autoclavable
Stainless Steel
APT.Line Preheating Chamber Technology
No Lighting
2
Nema 5-20P
Refrigerated Incubator
KB720-230 V
970 x 576 x 1250 mm
34.8 in.
49.2 in.
970 mm
1250 mm
309 kg
200/240 V
9.6 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers