Learn More
BINDER™ Series KB ECO 400 - Cooling Incubator, with Environmentally Friendly Thermoelectric Cooling



Thanks to thermoelectric cooling technology with patented heat dissipation, the KB ECO cooling incubator is one of the most energy-efficient cooling incubators on the market. The thermoelectric cooling technology means the KB ECO series is also very quiet during operation.
Brand: BINDER™ 9020-0465
7495.52 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
- Temperature range: 0°C through +70°C (max. 28°C below the ambient temperature)
- APT.lineTM preheating chamber technology
- Electric temperature control thanks to thermoelectric cooling module with innovative heat dissipation
- Inner door made of tempered safety glass
- Inner chamber made completely of stainless steel
- 2 stainless steel racks
- Adjustable condensate protection
- Access port with silicone plug (30 mm diameter)
- LCD to display temperature along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Without humidity control
- Computer interface: Ethernet
Specifications
14.1 cu. ft. | |
30 kg | |
Not Autoclavable | |
Stainless Steel | |
APT.Line Preheating Chamber Technology | |
Stainless Steel | |
None | |
0°C to 70°C (Max. Ambient -26°C) | |
LCD | |
390 x 570 x 1200 mm | |
200/230 V | |
16 A |
66.1 lb. | |
KB ECO 400 Cooling incubators with environmentally friendly thermoelectric cooling (E6.2) (230V) | |
400 L | |
No Sensor | |
No Lighting | |
2 | |
CEE | |
Refrigerated Incubator | |
KBECO400-230V | |
196 kg | |
1.2 kW | |
50/60 Hz |
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Dairy and Plant-Based Products Testing Promotion
Quality testing products for all your needs.Promo Code: 24134Expires: 2025-03-31
Your input is important to us. Please complete this form to provide feedback related to the content on this product.