missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KB ECO - Cooling Incubator, with Environmentally Friendly Thermoelectric Cooling
GREENER_CHOICEBIOPHARMA

Product Code. 17562885 Shop All BINDER Products
Click to view available options
Capacity (Metric):
247 L
700 L
1020 L
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 17562885

Brand: BINDER™ 90200423

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Thanks to thermoelectric cooling technology with patented heat dissipation, the KB ECO cooling incubator is one of the most energy-efficient cooling incubators on the market. The thermoelectric cooling technology means the KB ECO series is also very quiet during operation.

  • Temperature range: 0°C through +70°C (max. 28°C below the ambient temperature)
  • APT.line™ preheating chamber technology
  • Electric temperature control thanks to thermoelectric cooling module with innovative heat dissipation
  • Inner door made of tempered safety glass
  • Inner chamber made completely of stainless steel
  • 2 rack, stainless steel
  • Adjustable condensate protection
  • Access port with silicone plug 30 mm dia.
  • LCD to display temperature along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis

Specifications

Capacity (English) 8.7 cu. ft.
Capacity (English) Shelf 66.1 lb.
Capacity (Metric) Shelf 30 kg
Description KBECO240-230 V, Standard, Series KB ECO - Cooling incubators with environmentally friendly thermoelectric cooling, 247 L, 230 V 1 ∼ 50/60 Hz
Autoclavable Not Autoclavable
Capacity (Metric) 247 L
Chamber Material Stainless Steel
CO2 Sensor Technology No Sensor
Convection Type APT.Line Preheating Chamber Technology
Lighting No Lighting
Material Stainless Steel (18/8)
No. of Shelves 2
Oxygen Control None
Plug Type CEE
Temperature Range (Metric) 0°C to 70°C (Max. Ambient -26°C)
Type Refrigerated Incubator
Display LCD Screen
Model KBECO240-230 V
Dimensions (D x W x H) Interior 650 x 485 x 785 mm
Dimensions (L x W x H) 930 x 921 x 1461 mm
Weight (Metric) 152 kg
Voltage 200/230 V
Wattage 0.9 kW
Amperage 4 A
Frequency 50/60 Hz
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.