Learn More
BINDER™ Series KBF-S ECO



Thanks to thermoelectric cooling technology with patented heat dissipation, the new KBF-S ECO climatic chamber is one of the most energy-efficient constant climate chambers on the market. The thermoelectric cooling technology means the KBF-S ECO series is also very quiet during operation.
Brand: BINDER™ 9020-0463
10072.71 GBP valid until 2025-04-30
Use promo code "24119" to get your promotional price.
Description
- APT.line™ preheating chamber technology
- Electric temperature control thanks to thermoelectric cooling module with innovative heat dissipation
- Inner door made of tempered safety glass
- Inner chamber made completely of stainless steel
- 2 stainless steel racks (max. 9)
- Adjustable condensate protection
- Access port with silicone plug Ø 30 mm
- LCD to display temperature along with additional information and alarms
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Computer interface: Ethernet
Specifications
30 kg | |
400 L | |
No lightning | |
2 | |
10 to 80% | |
Environmental Chamber | |
KBFSECO400-230V | |
192 kg | |
1.1 kW | |
50/60 Hz |
Standard | |
Stainless Steel | |
Powder-coated Cold Rolled Steel | |
CEE | |
0°C to 70°C (Max. Ambient -26°) | |
LCD | |
390 x 570 x 1200 mm | |
200/230 V | |
16 A |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.