missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series KBF-S Solid.Line - Constant Climate Chamber, with Large Temperature/Humidity Range
GREENER_CHOICEBIOPHARMA

The Solid.Line KBF-S climate chamber is a custom-made solution for long-term testing and accelerated stability testing of pharmaceutical products in accordance with the ICH Q1A guideline. The corrosion-free and condensation-free interior also ensures exceptionally stable temperature and moisture levels, even when fully loaded.

Brand:  BINDER™ 9020-0368

9835.61 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.


 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 16378975

  • £15020.00 / Each
Estimated Shipment: 28-11-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature range: 0°C to +70°C
  • Humidity range: 20% to 80% RH
  • APT.line™ preheating chamber technology
  • Humidity regulation with capacitive humidity sensor and steam humidification
  • LCD to display temperature and humidity along with additional information and alarms
  • Internal data logger, measured values can be read out in open format via USB
  • Unit self-test for comprehensive status analysis
  • Inner chamber made completely of stainless steel
  • 2 stainless steel racks, incl. shelf supports
  • Access port with silicone plug, 30 mm, left
  • Robust twin casters with brakes, from 240 L
  • Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
  • Computer interface: Ethernet
  • Independent water supply via tank
Specifications

Specifications

24.7 cu. ft.
45 kg
700 L
No Lighting
2
20 to 80%
Humidity Chamber
20% to 80% RH
KBFS720-230 V
973 x 576 x 1250 mm
284 kg
2 kW
50/60 Hz
99.2 lb.
KBFS720-230 V, Standard, Series KBF-S Solid.Line - Constant climate chambers with large temperature / humidity range, 700 L, 230 V 1 ∼ 50/60 Hz
Stainless Steel
Stainless Steel
CEE
0°C to 70°C
LCD
45 kg
2
1255 x 1100 x 1925 mm
200/230 V
16 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers