missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KBW - Growth Chamber, with Light
The Climate Chamber with illumination of the KBW Series achieves homogeneous light distribution with its natural illumination. That allows this growth chamber to create constant lighting and temperature conditions.
Brand: BINDER™ 9020-0339
13009.25 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
View more versions of this product
This item is not returnable.
View return policy
Description
- Temperature range: 0°C to +70°C
- Temperature range with light: +5°C to +60°C
- Positionable illumination cassettes, each with 5 fluorescent tubes
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Intuitive touchscreen controller with time-segment and real-time programming with internal data recording
- Tight-sealing inner door made of safety glass (ESG)
- Avoidance of glass corrosion by special TIMELESS coating
- 3 stainless steel racks
- Access port with silicone plug, 30 mm, left
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Door heating
Specifications
14.1 cu. ft. | |
30 kg | |
400 L | |
Patented Lighting System | |
3 | |
0°C to 70°C | |
TFT Touch | |
650 x 485 x 1270 mm | |
267 kg | |
1.6 kW | |
50/60 Hz |
66.1 lb. | |
KBW400-230 V, Standard, Series KBW - Growth chambers with light, 400 L, 230 V 1 ∼ 50/60 Hz | |
Stainless Steel | |
Stainless Steel | |
CEE | |
Growth Chamber | |
KBW400-230 V | |
945 x 970 x 1965 mm | |
240 V | |
6.7 A |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction