missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KBWF - Growth Chambers, with Light and Humidity
The BINDER climate chamber with illumination of the KBW series achieves homogeneous light distribution with its natural illumination. That allows this climate chamber to create constant lighting and temperature conditions.
£21110.00 - £25335.00
Specifications
Lighting | Patented Lighting System |
---|---|
Relative Humidity | 10 to 80% |
Temperature Range (Metric) | 0°C to 70°C |
Type | Growth Chamber |
Display | TFT Touch |
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (L x W x H) | Price | Quantity & Availability | ||||
15691207
|
BINDER™
9020-0336 |
247 L | 945 x 850 x 1465 mm |
£21110.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
15611217
|
BINDER™
9020-0337 |
700 L | 1270 x 1040 x 1950 mm |
£25335.00
Each |
Estimated Shipment: 29-07-2024
Log in to see stock. |
||||
Description
- Temperature range: 0 °C to +70 °C
- Temperature range with light: +10 °C to +60 °C
- Humidity range: 10 % to 80 % RH
- 2 positionable illumination cassettes, each with 5 fluorescent tubes
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Humidity regulation with capacitative humidity sensor and vapor humidification
- Intuitive touchscreen controller with time-segment and real-time programming
- Internal data logger, measured values can be read out in open format via USB
- Unit self-test for comprehensive status analysis
- Tight-sealing inner door made of safety glass (ESG)
- Display via color LCD monitor
- Stainless steel racks
- Access port with silicone plug, 30 mm, left
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Door heating
- 60 Hz version on request
Specifications
Patented Lighting System | |
0°C to 70°C | |
TFT Touch | |
50 Hz |
10 to 80% | |
Growth Chamber | |
240 V |