missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KT - Cooling Incubator, with Peltier Technology

Shop All BINDER Products


Click to view available options
Capacity (Metric):
53 L
102 L
163 L
Dimensions (L x W x H):
680 x 695 x 635 mm
880 x 815 x 715 mm
880 x 815 x 1025 mm
Unit Size:
Each
Description
- Temperature range: +4°C to +100°C
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Electric cooling with Peltier module
- Controller with time-segment and real-time programming
- Display via LCD monitor
- Input via pushbutton/rotary knob
- Inner door made of tempered safety glass
- 2 stainless steel racks
- Stackable
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Data recording and USB interface
Specifications
Specifications
| Capacity (English) | 5.8 cu. ft. |
| Capacity (English) Shelf | 66.1 lb. |
| Capacity (Metric) Shelf | 30 kg |
| Description | KT170-230 V, Standard, Series KT - Cooling incubators with Peltier technology, 163 L, 230 V 1 ∼ 50/60 Hz |
| Autoclavable | Not Autoclavable |
| Capacity (Metric) | 163 L |
| Chamber Material | Stainless Steel |
| CO2 Sensor Technology | No Sensor |
| Convection Type | APT.Line Preheating Chamber Technology |
| Lighting | No Lighting |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction
