missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series KT - Cooling Incubator, with Peltier Technology
The KT series combines outstanding performance with impressive energy efficiency and environmental friendliness. The cooled incubators of the KT series are state-of-the-art in application and protect the samples.
Brand: BINDER™ 9020-0311
3987.54 GBP valid until 2025-03-30
Use promo code "24134" to get your promotional price.
View more versions of this product
This item is not returnable.
View return policy
Description
- Temperature range: +4°C to +100°C
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Electric cooling with Peltier module
- Controller with time-segment and real-time programming
- Display via LCD monitor
- Input via pushbutton/rotary knob
- Inner door made of tempered safety glass
- 2 stainless steel racks
- Stackable
- Class 3.1 independent temperature safety device (DIN 12880) with visual and audible temperature alarm
- Computer interface: Ethernet
- Data recording and USB interface
Specifications
1.9 cu. ft. | |
15 kg | |
Not Autoclavable | |
Stainless Steel | |
APT.Line Preheating Chamber Technology | |
Stainless Steel | |
None | |
4°C to 100°C | |
LCD Screen | |
400 x 334 x 400 mm | |
26 in. | |
400 mm | |
400 mm | |
63 kg | |
200/240 V | |
1.8 A |
33.1 lb. | |
KT053-230 V, Standard, Series KT - Cooling incubators with Peltier technology, 53 L, 230 V 1 ∼ 50/60 Hz | |
53 L | |
No Sensor | |
No Lighting | |
2 | |
Nema 5-20P | |
Refrigerated Incubator | |
KT053-230 V | |
680 x 695 x 635 mm | |
660 mm | |
635 mm | |
334 mm | |
230 V, 50/60 Hz, 10 A | |
0.4 kW | |
50/60 Hz |
Product Suggestions
Customers who viewed this item also viewed
EN Checklist for Delivery free point of use.pdf
File size: 358.1 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Series KT - Cooling Incubator, with Peltier Technology > Model: KT053-230V, Capacity: 53 L, Voltage: 200/240 V, Frequency: 50/60 Hz
Spot an opportunity for improvement?Share a Content Correction