missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series M Classic.Line - Drying and Heating Chamber, with Forced Convection and Advanced Program Functions
With a maximum of 300°C and various programming options, the M Series material test chambers are ideal for material and aging tests. With a high air flow, the powerful fans ensure rapid heating.
Brand: BINDER™ 9010-0201
This item is not returnable.
View return policy
Description
- Temperature range: +5°C above ambient temperature to +300°C
- APT.line™ preheating chamber technology
- Adjustable fan speed
- Program-controlled ventilation flap
- Color LCD controller with time-segment programming
- 2 chrome-plated racks
- Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
- Computer interface: RS 422
Specifications
1.9 cu. ft. | |
Forced | |
53 L | |
Drying and Heating Chamber | |
Stainless Steel | |
M053-230 V | |
NEMA 5-20P | |
635 x 665 x 780 mm | |
61 kg | |
230 V | |
5.3 A | |
APT.Line Technology |
Stainless Steel | |
M053-230 V, Standard, Series M Classic.Line - Drying and heating chambers with forced convection and advanced program functions, 53 L, 230 V 1 ∼ 50/60 Hz | |
Ambient +5° to 300°C | |
LCD color display | |
15 kg | |
2 std./5 max. | |
400 x 340 x 400 mm | |
134 lb. | |
230 V, 50/60 Hz, 1.2 kW, 1 Phase | |
1.2 kW | |
50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
BINDER™ Series M Classic.Line - Drying and Heating Chamber, with Forced Convection and Advanced Program Functions > Drying and Heating Chamber; Model: M053-230V; Capacity: 53 L; Voltage: 230 V; Frequency: 50/60 Hz
Spot an opportunity for improvement?Share a Content Correction