missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BINDER™ Series MKF - Dynamic Climate Chamber, for Rapid Temperature Changes with Humidity Control
An MKF Series environmental simulation chamber is ideally suited for any cold and heat testing based on current temperature and climate testing methods according to DIN and IEC standards. The comprehensive standard equipment for this environmental simulation chamber ensures ease of operation.
Brand: BINDER™ 9020-0380
30099.09 GBP valid until 2024-12-15
Use promo code "21658" to get your promotional price.
View more versions of this product
This item is not returnable.
View return policy
Description
- Temperature range: -40°C to +180°C
- Humidity range: 10% to 98% RH
- APT.line™ preheating chamber technology
- Programmable condensation protection for test material
- Heated viewing window with LED interior lighting
- Humidity regulation with capacitative humidity sensor and vapor humidification
- BINDER Multi Management Software APT-COM™ Basic Edition
- Troubleshooting system with visual and audible alarms
- Intuitive touchscreen controller with time-segment and real-time programming
- 4 castors, two with brakes
- Computer interface: Ethernet
- Adjustable ramp function
- Integrated chart recorder
- Real-time clock
- Door heating
- 1 stainless steel rack
- Complete safety connection kit for water supply and drainage, up to 1 m height
- Inner chamber made of stainless steel
- CFC-free refrigerant R-452A
- Cooling with compressor cooling unit
Specifications
Audible, Visual | |
66.1 lb. | |
DIN 12880 - Class 2 Independent Adjustable Temperature Safety Device with Visual Alarm | |
MKF240-400 V, Standard, Series MKF - Dynamic climate chambers for rapid temperature changes with humidity control, 228 L, 400 V 3 ∼ 50 Hz | |
Stainless Steel | |
Stainless Steel | |
CEE | |
-40°C to +180°C | |
TFT touch | |
Capacitative | |
Heated Viewing Window | |
4 (with 2 brakes) | |
Yes | |
Stainless Steel | |
735 x 443 x 700 mm | |
360 kg | |
6.8 kW | |
50 Hz |
8.1 cu. ft. | |
30 kg | |
BINDER Multi Management Software APT-COM™ 4 Basic Edition | |
228 L | |
LED | |
1 | |
10 to 98% | |
Environmental Chamber | |
10% to 98% RH | |
Vapor | |
MKF240-400 V | |
55 mm (Left) | |
CFC-free Refrigerant R-452 A | |
20 L | |
1135 x 1005 x 1715 mm | |
400 V | |
11.5 A |