missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series MKF - Dynamic Climate Chamber, for Rapid Temperature Changes with Humidity Control
GREENER_CHOICEBIOPHARMA

An MKF Series environmental simulation chamber is ideally suited for any cold and heat testing based on current temperature and climate testing methods according to DIN and IEC standards. The comprehensive standard equipment for this environmental simulation chamber ensures ease of operation.

Brand:  BINDER™ 9020-0381

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 16479665

  • £46150.00 / Each
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature range: -40°C to +180°C
  • Humidity range: 10% to 98% RH
  • APT.line™ preheating chamber technology
  • Programmable condensation protection for test material
  • Heated viewing window with LED interior lighting
  • Humidity regulation with capacitative humidity sensor and vapor humidification
  • BINDER Multi Management Software APT-COM™ Basic Edition
  • Troubleshooting system with visual and audible alarms
  • Intuitive touchscreen controller with time-segment and real-time programming
  • 4 castors, two with brakes
  • Computer interface: Ethernet
  • Adjustable ramp function
  • Integrated chart recorder
  • Real-time clock
  • Door heating
  • 1 stainless steel rack
  • Complete safety connection kit for water supply and drainage, up to 1 m height
  • Inner chamber made of stainless steel
  • CFC-free refrigerant R-452A
  • Cooling with compressor cooling unit
Specifications

Specifications

Audible, Visual
88.2 lb.
BINDER Multi Management Software APT-COM™ 4 Basic Edition
734 L
LED
1
10 to 98%
Environmental Chamber
10% to 98% RH
Vapor
MKF720-400 V
2
Yes
Stainless Steel
1200 x 600 x 1020 mm
590 kg
11 kW
50 Hz
25.9 cu. ft.
40 kg
MKF720-400 V, Standard, Series MKF - Dynamic climate chambers for rapid temperature changes with humidity control, 734 L, 400 V 3 ∼ 50 Hz
Stainless Steel
Stainless Steel
CEE
-40°C to +180°C
TFT touch
Capacitative
Heated Viewing Window
4 (with 2 brakes)
80 mm (Left, Right)
CFC-free Refrigerant R-452 A
20 L
1620 x 1195 x 2005 mm
400 V
19.2 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers