missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series MKT - Dynamic Climate Chambers, for Rapid Temperature Changes with Extended Low Temperature Range
GREENER_CHOICEBIOPHARMA

Temperature ranges between -70 °C and 180 °C, with the added benefit of natural simulation, are what make the BINDER MKT series so unique. At the same time, this environmental simulation chamber fulfills the very highest precision and performance requirements for cyclical temperature tests.

Brand:  BINDER™ 9020-0387

 View more versions of this product

Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15943052

  • £49010.00 / Each
Estimated Shipment: 06-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Temperature range: -70 °C to +180 °C
  • 4 zero-voltage relay contacts
  • APT.line™ preheating chamber technology
  • Programmable condensation protection for test material
  • Heated viewing window with LED interior lighting
  • BINDER Multi Management software APT-COM™ Basic Edition
  • Troubleshooting system with visual and audible alarms
  • Intuitive touchscreen controller with time-segment and real-time programming
  • Internal data logger, measured values can be read out in open format via USB
  • Access port with silicone plug
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • 4 castors, two with brakes
  • Computer interface: Ethernet
  • Adjustable ramp function
  • Integrated chart recorder
  • Real-time clock
  • Door heating
  • 1 stainless steel rack
  • Maximum Number of Racks for (9020-0385): 4
  • Maximum Number of Racks for (9020-0386): 6
  • Maximum Number of Racks for (9020-0387): 6
  • Inner chamber made of stainless steel
  • CFC-free refrigerants R-452A and R-23
  • Cooling with cascade compressor cooling unit
Specifications

Specifications

40 kg
734 L
No Lighting
1
-70°C to +180°C
TFT touch
1200 x 600 x 1020 mm
610 kg
13 kW
50 Hz
MKT720-400 V, Standard, Series MKT - Dynamic climate chambers for rapid temperature changes with extended low temperature range, 734 L, 400 V 3 ∼ 50 Hz
Stainless Steel
Powder-coated Cold Rolled Steel
CEE
Temperature Test Chamber
MKT720-400 V
1620 x 1195 x 2005 mm
400 V
22.5 A
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers