missing translation for 'onlineSavingsMsg'
Learn More

BINDER™ Series VDL Vacuum Drying Chamber for Flammable Solvents

 Binder&trade Model VDL Vacuum Drying Chamber for Flammable Solvents for fast and gentle drying of flammable organic solvents.

Specifications

Electrical Requirements 230 V, 1 phase, 50/60 Hz, 0.8 kw, 10 A
Type Drying and Heating Chamber
View More Specs

Description

Description

  • Fast and gentle drying
  • Direct heat transfer through large thermal conducting plates
  • Safe work with one-of-a-kind safety concept
  • Coordinated, modular system with vacuum pump and vacuum module
  • Temperature range: room temperature plus 15 °C to 200 °C
  • ATEX compliance chamber's interior: Ex II -/3G c IIB T3-T1 Gc X
  • APT.line™ preheating chamber technology
  • Controller with time-segment and real-time programming
  • 2 aluminum expansion racks
  • Inert gas connection
  • Shatterproof, spring-mounted safety glass panel
  • Pressurized instrument panel with compressed air connection
  • Pressure control device for heating activated < 125 mbar
  • Flame protection gasket
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Computer interface: RS 422
 
Specifications

Specifications

230 V, 1 phase, 50/60 Hz, 0.8 kw, 10 A
Drying and Heating Chamber
Videos
SDS
Documents

Documents

Certificates