missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Serological Pipettes

Product Code. 17514725
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Length (Metric):
268 mm
272 mm
308 mm
341 mm
346 mm
Unit Size:
Pack of 100
Pack of 150
Pack of 200
Pack of 5
Pack of 500
This item is not returnable. View return policy

Product Code. 17514725

Brand: Thermo Scientific™ 170355T

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Choose from a broad selection of Thermo Scientific™ Serological Pipettes for daily lab work. These individually wrapped, sterile serological pipettes are ideal for aseptic liquid transfers.

  • Color-coded pipettes and packaging for convenient volume selection
  • Ensures dispensing accuracy of +/-2%
  • Paper/plastic wrapping allowing for easy opening
  • Manufactured with high quality virgin resins
  • Sterilized by gamma irradiation per ISO 11137-2
  • Non-pyrogenic
  • Non-cytotoxic
  • DNase/RNase free
  • Human DNA free
  • BSE/TSE free
TRUSTED_SUSTAINABILITY

Specifications

Material Polystyrene
Sterility Sterile
Graduations Yes
Color Clear
Volume (Metric) 5 mL
Length (Metric) 341 mm
Type Serological pipette
Disposable Single-use
For Use With (Equipment) Pipet Controller
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.