missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Serological Pipettes
Click to view available options
Volume (Metric):
1 mL
2 mL
5 mL
10 mL
25 mL
50 mL
Length (Metric):
268 mm
272 mm
308 mm
341 mm
346 mm
Unit Size:
Pack of 100
Pack of 150
Pack of 200
Pack of 5
Pack of 500
Description
Choose from a broad selection of Thermo Scientific™ Serological Pipettes for daily lab work. These individually wrapped, sterile serological pipettes are ideal for aseptic liquid transfers.
- Color-coded pipettes and packaging for convenient volume selection
- Ensures dispensing accuracy of +/-2%
- Paper/plastic wrapping allowing for easy opening
- Manufactured with high quality virgin resins
- Sterilized by gamma irradiation per ISO 11137-2
- Non-pyrogenic
- Non-cytotoxic
- DNase/RNase free
- Human DNA free
- BSE/TSE free
Specifications
Specifications
| Material | Polystyrene |
| Sterility | Sterile |
| Graduations | Yes |
| Color | Clear |
| Volume (Metric) | 50 mL |
| Length (Metric) | 346 mm |
| Type | Serological pipette |
| Disposable | Single-use |
| For Use With (Equipment) | Pipet Controller |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction