missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Serrated Pestles
Disperse homogenate into a mortar more efficiently with a serrated pestle. Kartell™ Serrated Pestles are ideal for tough materials such as tumors and tissue.
Brand: Kartell™ 0633000
This item is not returnable.
View return policy
Description
- PTFE head with Stainless Steel shaft
- For use with borosilicate mortar for sample crushing
- Ideal for tough materials such as tumors
Specifications
30 mL | |
Serrated Pestle | |
Tissue Grinder | |
Serrated Pestle |
6.5mm shaft | |
PTFE (head) Stainless Steel (shaft) | |
270mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Serrated Pestles > CapacityMetric: 30mL
Spot an opportunity for improvement?Share a Content Correction