missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Serrated Plunger Head For PTFE Tissue Grinder
Use with glass vessel for homogenizing tissue material. The serrated plunger for PTFE tissue grinder is made from pure PTFE.
£13.60 - £32.20
Specifications
Quantity | 1 Each |
---|---|
Autoclavable | Yes (individually) |
Color | White |
Material | Stainless Steel Shaft with PTFE Plunger Head |
Product Type | Tissue Grinder Homogenizer & Tissue Grinder Homogenizer |
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10269751
|
Fisherbrand™
|
2 mL | 230mm |
£15.20
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
10055961
|
Fisherbrand™
|
5mL | 235mm |
£13.60
Each |
Estimated Shipment: 22-08-2024
Log in to see stock. |
||||
10301692
|
Fisherbrand™
|
10mL | 270mm |
£15.60
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
10127851
|
Fisherbrand™
|
15 mL | 270mm |
£18.40
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
10426871
|
Fisherbrand™
|
30mL | 270mm |
£22.35
Each |
Estimated Shipment: 11-10-2024
Log in to see stock. |
||||
10381732
|
Fisherbrand™
|
50mL | 270mm |
£32.20
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
||||
Description
Stainless steel shaft with PTFE plunger head- Ultra pure, no contamination
- Standard clearance 0.15 to 0.25mm
- Volumes stated are working volumes with the plunger in place
Specifications
1 Each | |
White | |
Tissue Grinder Homogenizer & Tissue Grinder Homogenizer | |
Tissue Grinder / Homogeniser, Glass Vessel |
Yes (individually) | |
Stainless Steel Shaft with PTFE Plunger Head | |
Particle size reduction |