missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Service 3000 Shoes
A walking sole with cushioning effect, a comfortable footbed and finest upper leather guarantee the highest wearing comfort and a good well being until the end of work.
£79.33
Specifications
Certifications/Compliance | CE |
---|---|
Color | Black |
Material | Leather |
Sole Features | Slip-resistant |
Style | 3000 |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
15628257
|
Abeba™
3000/34 |
34 |
£79.33
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15638257
|
Abeba™
3000/35 |
35 |
£79.33
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15648257
|
Abeba™
3000/36 |
36 |
£79.33
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15658257
|
Abeba™
3000/37 |
37 |
£79.33
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15668257
|
Abeba™
3000/38 |
38 |
£79.33
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15678257
|
Abeba™
3000/39 |
39 |
£79.33
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15688257
|
Abeba™
3000/40 |
40 |
£79.33
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15698257
|
Abeba™
3000/41 |
41 |
£79.33
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
15608267
|
Abeba™
3000/42 |
42 |
£79.33
1 pair |
Estimated Shipment: 15-08-2024
Log in to see stock. |
|||||
Description
- CE
- Smooth leather
- Black
- Slip resistance outsole sole
- Sanitized treated
- Cushioned ankle supports
- Instep area with lacing
- Heel 45 mm
- Comfort foodbed
Specifications
CE | |
Leather | |
3000 |
Black | |
Slip-resistant |