missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labconco™ Service Fixture Kits
Kit includes copper tubing, brass valve, knob handle and outlet.
£901.00
Product Code | Brand | Product Type | Includes | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Product Type | Includes | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||||
13141154
|
Labconco™
9827900 |
Cold Water (CW) Gooseneck Service Fixture Kit | 0.37 in. dia. Brass Valve, Copper Tubing, Green Fixture Knob, Hose Connector | 10 lb. | 4.5 Kg | N/A | ||||||
Description
- Max. working pressure of 40 psi.
- Kits mount on the right or left side of any Protector Premier, XStream, XL, or PVC Hood.
- Each kit includes one remotely-controlled service fixture with valve and tubing, color-coded fixture knob.
Specifications
Protector XLE Laboratory Hood |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labconco™ Service Fixture Kits