missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius Service Weight Set, 100 g to 5 kg, E2, DKD
Shop All Sartorius Products
Click to view available options
:
Service Weight Set, 100 g to 5 kg, E2, DKD
Description
- E2 weight sets from 1 mg to 10 kg
- Up to 500 mg as wire weights
- Material: Special steel, non-magnetizable, density 8.0 g/cm3
- Highly corrosion-resistant, knob weights highly polished, in wooden case
- Packaging of the weights: Up to 20 g in a plastic case, from 50 g and up in a wooden case, from 1 kg and up, additionally supplied with gloves
- Service weight set in a plastic carrying case
- Service weight set 100 g to 5 kg, E2, with DAkkS Certificate
Specifications
Specifications
| Product Type | Calibration Mass |
| Certifications/Compliance | DKD Calibration, DAkkS Certificate |
| Classification | E2 |
| Material | Special Steel, Non-magnetizable |
| Weight (Metric) | 100 g to 5 kg |
| Density | 8.0 g/cm3 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction