missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience™ Set of Tubings and Y Connector
Set of 5 tubings with 6.4 mm inner diameter and Y connector.
Brand: Interscience™ 562204
Additional Details : Weight : 5.80000kg
Description
- Includes silicone tubings, Tygon™ tubings, and Y connectors
Specifications
Tubing | |
0.25 in. | |
Silicone | |
20 cm to 1 m | |
Dispensing | |
Flexible |
Autoclavable | |
6.4 mm | |
7.87 in. to 3.28 ft. | |
FlexiPump Pro | |
Transparent |