missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ SFC-100 Series Upright Biological Microscope
Ideal way to introduce students to the world of microscopy. Fisher Scientific™ SFC-100 Series Upright Biological Microscope have high quality optics, made out of 100% optically coated glass, ensure a crisp and clear image.
Brand: Fisherbrand™ PF12.21A.401
132.12 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
- Optics made out of 100% optically coated glass, ensure crisp and clear image
- Choice of innovative cordless LED illumination, which produces no heat, or standard tungsten lighting system
- Complete metal construction guarantees long-term use in classroom
- Coarse and fine focusing system with tension adjustment
Specifications
0.65 N.A. condenser with iris diaphragm | |
WF 10X/18 mm, with pointer, lockable | |
LED | |
SFC-100FLED Cordless | |
Microscope | |
Triple revolving nosepiece with click stops | |
6.8 x 5.3 x 14.1 in. (17.5 x 13.5 x 36 cm) | |
2.8 kg |
Plain stage with sample clips; Size: 12 x 11cm (4.7 x 4.3 in.) | |
Monocular | |
4X, 10X, 40X | |
DIN Achromatic | |
Dust cover, charger and batteries | |
Finite optical system, 160mm | |
6.1 lb. | |
100/240 V, UK plug |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ SFC-100 Series Upright Biological Microscope > Model: SFC-100FL; 220 - 240V, UK plug; 20W Tungsten
Spot an opportunity for improvement?Share a Content Correction