missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Autosampler Syringes

Product Code. p-185366
Click to view available options
Volume (Metric):
0.5 μL
1 μL
5 μL
10 μL
Needle Gauge:
23 G
25 G
26 G
Connection Type:
Fixed
Plunger-In, Repeating Adapter
Removable
Unit Size:
Each
For Use With (Equipment):
Carlo Erba/Fisons/Leap/CTC AS200 and AS800, GC autosampler syringe
Carlo Erba/Fisons/Leap/CTC ASD200 and AS80, triPlus
PerkinElmer Autosystem
Shimadzu AOC 14, 17, 20 and 20i GCs
Varian 8035, 8100 and 8200 GC Autosamplers
This item is not returnable. View return policy

Product Code. 10214942

Brand: Trajan™ 000553

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Replace syringes for Agilent™ Technologies, Varian™, Perkin Elmer™, Shimadzu™, Carlo Erba™, Fisons™, CTC/Leap™, Hitachi™, and more

Syringe needles are cone point unless otherwise noted.

Order Info

Additional syringes are available for other autosamplers made by the manufacturers represented here, as well as syringes for Unicam™, Waters™, and Siemens™ instruments. For information, contact your Fisher Scientific Customer Service Representative.

Specifications

Material Borosilicate Glass (Barrel), PTFE (Plunger)
Needle Gauge 23 G
Diameter (Metric) Inner Needle 0.15 mm
Diameter (English) Outer Needle 0.02 in.
Diameter (English) Outer 0.31 in.
Diameter (Metric) Outer 8 mm
Diameter (Metric) Outer Needle 0.63 mm
Length (English) Needle 2.7 in.
Product Type Autosampler Syringe
Model 1BR-7-RAX
Quantity Ea.
Volume (Metric) 1 μL
Needle Point Style Cone
Connection Type Plunger-In, Repeating Adapter
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.