missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ ConnecTite™ Liners for Agilent™ GC
Designed for Agilent 7890, 6890, 6850, HP4890, 5890
£259.00 - £295.00
Specifications
Length (Metric) | 7.85 cm |
---|---|
Product Type Specs | Connectite Standard Liner |
Quantity | 5/Pk. |
Diameter (Metric) Inner | 0.4 cm |
Diameter (Metric) Outer | 0.63 cm |
Product Code | Brand | For Use With (Equipment) | Geometry | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Geometry | Price | Quantity & Availability | ||||
15249013
|
SGE™
092324 |
Perkin Elmer Autosystem, Clarus 500 | Standard |
£259.00
Pack of 5 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
15269013
|
SGE™
092326 |
Agilent 7890, 6890, 6850, HP4890, 5890 | Bottom hole |
£295.00
Pack of 5 |
Estimated Shipment: 16-08-2024
Log in to see stock. |
||||
Description
- Range covers all applications and all popular instrument makes/ models
- Range covers vaporizing and cool on-column injection techniques
- Inlet liners ensure complete transfer of sample from syringe to the column without loss
- 6.3mm OD, 4mm ID; 78.5mm length
Specifications
7.85 cm | |
5/Pk. | |
0.63 cm |
Connectite Standard Liner | |
0.4 cm |