missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ CTC™ HPLC Autosampler Syringes
High temperature gastight syringes for headspace application with temperatures up to 150°C (302°F)
Brand: SGE™ 004810
This item is not returnable.
View return policy
Description
- PTFE plunger seal option for smooth leak-free operation
- Suitable for both liquid and gas samples, with replaceable plungers
- Syringe specifications of are exactly matched to CTC holders to ensure proper fit and reliable functioning
- Color-coded for volume
- Borosilicate glass barrel for strength and inertness
- Stainless-steel needles for inertness, strength and corrosion resistance
- Backing behind scale aids quick and accurate reading of syringe scale
- Metal back flange provides stability and resists fracture
- Metal needle cap on syringe barrel protects and improves syringe lifetime
Order Info
Replacement plunger available for purchase (Cat. No. 03-350-108).
Certifications
Meets RoHS 2011/65/EU (Certificate Included)
Specifications
22 G | |
0.25 in. | |
0.72 mm | |
2 in. | |
50F-C/T-GT-LC | |
50 μL | |
CTC Autosampler |
0.028 in. | |
6.5 mm | |
High performance liquid chromatology | |
HPLC Autosampler Syringe | |
Ea. | |
LC | |
Fixed |