missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Diamond Thermo RSH 10 to 50μL GC Autosampler Syringes
Improves the sensitivity of your MS analysis with reduced non specific sample interaction and increased analyte recovery.
£79.50 - £95.40
Specifications
Needle Gauge | 23 G |
---|---|
Diameter (English) Outer Needle | 0.024 in. |
Diameter (Metric) Outer Needle | 0.63 mm |
For Use With (Application) | Gas chromatography |
Length (English) Needle | 2.24 in. |
Product Code | Brand | Diameter (Metric) Inner Needle | Description | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner Needle | Description | Price | Quantity & Availability | ||||
13117946
|
Trajan™
0355610 |
0.24 mm | Needle coating: Ultra Smooth Hydrophilic |
£88.90
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13137946
|
Trajan™
0355612 |
0.11 mm | Needle coating: Ultra Smooth Hydrophilic |
£88.90
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13147946
|
Trajan™
0355620 |
0.24 mm | Needle coating: Ultra Smooth Hydrophobic |
£95.40
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13167946
|
Trajan™
0355622 |
0.11 mm | Needle coating: Ultra Smooth Hydrophobic |
£95.40
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13177946
|
Trajan™
0355630 |
0.24 mm | Needle coating: Ultra Smooth |
£83.30
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
13197946
|
Trajan™
0355632 |
0.11 mm | Needle coating: Ultra Smooth |
£79.50
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Lowest syringe carryover
- Reduced non specific sample interaction and increased analyte recovery
- Ultra smooth removable needles with choice of surface treatment.
Specifications
23 G | |
0.63 mm | |
2.24 in. | |
Ea. | |
Cone |
0.024 in. | |
Gas chromatography | |
GC Autosampler Syringe | |
10 to 50 μL | |
Diamond Thermo RSH |