missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Gas Tight Syringe with Removable Needle
Ideal for sample storage, transportation and pressurizing samples prior to injection
£92.45 - £166.00
Specifications
Needle Gauge | 23 G |
---|---|
Diameter (English) Outer Needle | 0.024 in. |
Diameter (Metric) Outer Needle | 0.63 mm |
Product Type | Analytical Syringe |
Quantity | Ea. |
Product Code | Brand | Length (English) | Length (English) Needle | Model | Needle Point Style | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (English) | Length (English) Needle | Model | Needle Point Style | Price | Quantity & Availability | ||
10163352
|
SGE™
006279 |
1.96 in. | 1.96 in. | 250R-V-GT | Fixed Bevel |
£166.00
Each |
Estimated Shipment: 24-12-2024
Log in to see stock. |
||
10494422
|
SGE™
002902 |
1.65 in. | 1.65 in. | 10R-S-GT-0.63C | Removable Cone |
£92.45
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Removable needle
- Gas tight plunger
- Stainless steel
- Gauge: 23
Specifications
23 G | |
0.63 mm | |
Ea. |
0.024 in. | |
Analytical Syringe | |
Removable |