missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Gastight Syringes: Fixed Luer-Lok Models
Suitable for liquid and gas samples
Brand: SGE™ 008962
This item is not returnable.
View return policy
Description
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Replaceable plungers on all models
- Luer-tip and Luer-Lok™ syringes come without needles; order separately
Specifications
±1% | |
0.7 in. | |
Suitable for gases or liquids for maximum inertness | |
Gastight Syringe | |
70°C | |
Ea. | |
Luer Lock, Fixed |
Borosilicate Glass (Barrel), PTFE (Tip) | |
18 mm | |
Plunger protection, inert Kel-F male luer cone | |
158°F | |
10MDF-LL-GT | |
10 mL |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction