missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Gastight Syringes: Fixed Needle Models

Product Code. 10546772
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
Needle Gauge:
22 G
25 G
26 G
Model:
10F-GT
10F-GT-7
1MDF-GT
2.5MDF-GT
250F-GT
25F-GT
500F-GT
Unit Size:
Each
Pack of 6
This item is not returnable. View return policy

Product Code. 10546772

Brand: SGE™ undefined

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Suitable for liquid and gas samples

  • 10μL to 100mL capacities
  • Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
  • Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
  • Replaceable plungers on all models
  • Fixed-needle models have needle glued into barrel with epoxy solvent-resistant glue

Specifications

Accuracy ±1%
Material Borosilicate Glass (Barrel), PTFE (Tip)
Needle Gauge 25 G
Diameter (English) Outer Needle 0.01 in.
Diameter (English) Outer 0.31 in.
Diameter (Metric) Outer 8 mm
Diameter (Metric) Outer Needle 0.47 mm
For Use With (Application) Suitable for gases or liquids for maximum inertness
Includes Plunger protection, needle glued into barrel with epoxy solvent-resistant glue
Length (English) Needle 1.96 in.
Product Type Gastight Syringe
Model 25F-GT
Quantity Ea.
Volume (Metric) 25 μL
Length (Metric) Needle 50 mm
Needle Point Style Fixed Bevel
Connection Type Fixed
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.