missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Gastight Syringes: Removable Luer-Lok Models

Suitable for liquid and gas samples

Brand:  SGE™ 008960

Code : 13

Additional Details : Weight : 0.09360kg

 View more versions of this product

Product Code. 10730662

  • £160.00 / Each
Estimated Shipment: 15-08-2024
to see stock.
Add to basket

Description

Description

Suitable for liquid and gas samples

  • 10μL to 100mL capacities
  • Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
  • Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
  • Replaceable plungers on all models
  • Luer-Lok™ syringes come without needles; order separately

Specifications

Specifications

±1%
0.7 in.
Suitable for gases or liquids for maximum inertness
Gastight Syringe
120°C
No Needle Included
10 mL
Borosilicate Glass (Barrel), PTFE (Tip)
18 mm
Plunger protection, inert Kel-F male luer cone
248°F
10MDR-LL-GT
Ea.
Luer Lock, Fixed
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers