missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Gastight Syringes: Removable Luer-Lok Models
Suitable for liquid and gas samples
£115.00 - £539.00
Specifications
Accuracy | ±1% |
---|---|
Material | Borosilicate Glass (Barrel), PTFE (Tip) |
For Use With (Application) | Suitable for gases or liquids for maximum inertness |
Includes | Plunger protection, inert Kel-F male luer cone |
Product Type | Gastight Syringe |
Product Code | Brand | Connection Type | Diameter (Metric) Outer | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connection Type | Diameter (Metric) Outer | Model | Price | Quantity & Availability | |||
16622652
|
SGE™
008760 |
Luer Lock, Removable | 13.7 mm | 5MDR-LL-GT |
£115.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10730662
|
SGE™
008960 |
Luer Lock, Fixed | 18 mm | 10MDR-LL-GT |
£179.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11971134
|
SGE™
009462 |
Luer Lock, Removable | 8 mm | 25MDR-LL-GT |
£273.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
11901144
|
SGE™
009760 |
Luer Lock, Removable | 40.6 mm | 100MR-LL-GT |
£427.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
10103614
|
SGE™
009660 |
Luer Lock, Removable | 32.6 mm | 50MR-LL-GT |
£539.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
Suitable for liquid and gas samples
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Replaceable plungers on all models
- Luer-Lok™ syringes come without needles; order separately
Specifications
±1% | |
Suitable for gases or liquids for maximum inertness | |
Gastight Syringe | |
120°C | |
Ea. |
Borosilicate Glass (Barrel), PTFE (Tip) | |
Plunger protection, inert Kel-F male luer cone | |
248°F | |
No Needle Included |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SGE™ Gastight Syringes: Removable Luer-Lok Models