missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Gastight Syringes: Removable-Needle Models
Click to view available options
Volume (Metric):
10 μL
25 μL
50 μL
100 μL
250 μL
500 μL
1 mL
2.5 mL
5 mL
10 mL
Needle Gauge:
23 G
25 G
26 G
Diameter (English) Outer:
0.25 in.
0.31 in.
0.34 in.
0.42 in.
0.53 in.
Needle Point Style:
Fixed Bevel
Removable Bevel
missing translation for 'unitSize'
Each
Pack of 6
Beschreibung
Suitable for liquid and gas samples
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Replaceable plungers on all models
- Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation; come with needle
Spezifikation
Spezifikation
| Accuracy | ±1% |
| Material | Borosilicate Glass (Barrel), PTFE (Tip), PTFE (Tip) |
| Needle Gauge | 25 G |
| Diameter (English) Outer Needle | 0.01 in. |
| Diameter (English) Outer | 0.31 in. |
| Diameter (Metric) Outer | 8 mm |
| Diameter (Metric) Outer Needle | 0.47 mm |
| For Use With (Application) | Suitable for gases or liquids for maximum inertness |
| Includes | Plunger protection, needle glued into barrel with epoxy solvent-resistant glue |
| Length (English) Needle | 1.96 in. |
| Mehr anzeigen |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur