missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Gastight Syringes: Removable-Needle Models

Suitable for liquid and gas samples

Brand:  SGE™ 008500

 View more versions of this product

Product Code. 10518312

  • £96.00 / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Suitable for liquid and gas samples

  • 10μL to 100mL capacities
  • Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
  • Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
  • Replaceable plungers on all models
  • Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation; come with needle

Specifications

Specifications

±1%
23 G
0.42 in.
0.63 mm
Plunger protection, PTFE seal, spring and nut
Gastight Syringe
120°C
Ea.
Removable Bevel
Borosilicate Glass (Barrel), PTFE (Tip)
0.02 in.
10.8 mm
Suitable for gases or liquids for maximum inertness
1.96 in.
248°F
2.5MDR-GT
2.5 mL
Removable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.