missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Manual Syringes For Rheodyne™ and Valco™ Valves
The injection size sets the injection volume
£41.70 - £104.00
Specifications
Needle Gauge | 22 G |
---|---|
Diameter (English) Outer Needle | 0.028 in. |
Diameter (Metric) Outer Needle | 0.71 mm |
Length (English) Needle | 2 in. |
Product Type | Manual Syringe |
Product Code | Brand | Connection Type | Volume (Metric) | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Connection Type | Volume (Metric) | Model | Price | Quantity & Availability | |||
16612552
|
SGE™
001301 |
Fixed | 5 μL | 5F-LC |
£47.60
Each |
Estimated Shipment: 20-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10617171
|
SGE™
002301 |
Fixed | 10 μL | 10F-LC |
£41.70
Each |
Estimated Shipment: 27-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12730710
|
SGE™
003312 |
Removable | 25 μL | 25R-GT-LC |
£61.80
Each |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12726947
|
SGE™
004312 |
Removable | 50 μL | 50R-GT-LC |
£59.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||
10688143
|
SGE™
006310 |
Removable | 250 μL | 250R-LC |
£71.70
Each |
Estimated Shipment: 13-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12736977
|
SGE™
006312 |
Removable | 250 μL | 250R-GT-LC |
£68.00
Each |
Estimated Shipment: 23-08-2024
Log in to see stock. |
|||
15268493
|
SGE™
007310 |
Removable | 500 μL | 500R-LC |
£85.80
Each |
Estimated Shipment: 13-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10661793
|
SGE™
008105 |
Removable | 1 mL | 1MDR-LC-GT |
£104.00
Each |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Gauge: 22
- Needle Length: 5.08cm (2 in.)
- Tip Style: LC
Specifications
22 G | |
0.71 mm | |
Manual Syringe | |
LC |
0.028 in. | |
2 in. | |
Ea. | |
Rheodyne and Valco Valves |