missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ Replaceable Luer Lock Needles: Side Hole

Replacement needle for 1mL to 100mL Gas Tight Manual Syringes. 50mm needle length.

£56.15 - £101.00

Specifications

Material Stainless Steel
For Use With (Application) Gas chromatography
Length (English) Needle 2 in.
Product Type Replacement Needle
Needle Point Style Side Hole or Dome
View More Specs

Products 2
Product Code Brand Needle Gauge Diameter (Metric) Inner Diameter (Metric) Outer Price Quantity & Availability  
Product Code Brand Needle Gauge Diameter (Metric) Inner Diameter (Metric) Outer Price Quantity & Availability  
10509542
View Documents
Trajan™
039803
23 G 0.32 mm 0.63 mm
£101.00
Pack of 2
Please to purchase this item. Need a web account? Register with us today!
10789294
View Documents
Trajan™
039823
19 G 0.65 mm 1.07 mm
£56.15
Pack of 2
Please to purchase this item. Need a web account? Register with us today!
Description

Description

  • Replacement luer lock needles
  • For use with 1mL to 100mL gas tight syringes
  • Needle length: 50mm
  • Side Hole tip style
  • ±1% accuracy and reproducibility
Specifications

Specifications

Stainless Steel
2 in.
Side Hole or Dome
Gas chromatography
Replacement Needle
Luer Lock
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.