missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Fixed Needle Syringe for Beckman/Altex, Rheodyne, SSI, Valco Valves
Fixed needle replacement for manual syringes. For use with Beckman/Altex, Rheodyne, SSI, and Valco Valves
£43.60 - £85.00
Specifications
Material | Borosilicate Glass (Barrel) |
---|---|
Needle Gauge | 22 G |
Diameter (Metric) Inner Needle | 0.37 mm |
Diameter (Metric) Outer Needle | 0.028 mm |
Product Type | Manual Syringe |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
10462721
|
Trajan™
004300 |
50 μL |
£48.95
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10627171
|
Trajan™
003300 |
25 μL |
£43.60
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10025480
|
Trajan™
007300 |
500 μL |
£68.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
10209060
|
Trajan™
006300 |
250 μL |
£85.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
- High quality solutions for liquid handling
- Accurate and reproducible injections
- Specifically designed for Beckman/Altex, Rheodyne, Valco, SSI valves
Specifications
Borosilicate Glass (Barrel) | |
0.37 mm | |
Manual Syringe | |
Beckman/Altex, Rheodyne, SSI, Valco Valves |
22 G | |
0.028 mm | |
LC |