Learn More
SGE™ Series II Standard Fixed Needle Syringes
Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
£54.50 - £405.00
Specifications
Accuracy | ±1% |
---|---|
Diameter (English) Outer Needle | 0.01 in. |
Length (English) Needle | 1.96 in. |
Product Type | Microvolume Syringe |
Needle Point Style | Fixed Bevel |
Product Code | Brand | Volume (Metric) | Needle Gauge | Includes | Quantity | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Needle Gauge | Includes | Quantity | Price | Quantity & Availability | ||
10518502
|
SGE™
001000 |
5 μL | 26 G | Plunger protection | Ea. |
£54.50
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
12937536
|
SGE™
002033 |
10 μL | 26 G | Plunger protection | 10/Pk. |
£405.00
Pack of 10 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10607171
|
SGE™
002000 |
10 μL | 26 G | Plunger protection | Ea. |
£80.50
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10127070
|
SGE™
002030 |
10 μL | 26 G | Plunger protection | 6 Pk. |
£382.00
Pack of 6 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
11941134
|
SGE™
003000 |
25 μL | 25 G | Standard plunger | Ea. |
£88.45
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10229010
|
SGE™
004000 |
50 μL | 25 G | Standard plunger | Ea. |
£102.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10625471
|
SGE™
005000 |
100 μL | 25 G | Standard plunger | Ea. |
£103.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10559072
|
SGE™
006000 |
250 μL | 25 G | Standard plunger | Ea. |
£135.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
10771422
|
SGE™
007000 |
500 μL | 25 G | Standard plunger | Ea. |
£135.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
Standard syringes with anti-roll flange and needles that are aligned with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Stainless-steel plungers are hand fitted, noninterchangeable, nonreplaceable
- Syringes with 5 and 10μL capacities have barrel O.D. of 6.5mm, scale length of 54.1mm and include a 50mm long 26s gauge needle
- 25 to 500μL capacity syringes have 8mm O.D. barrel, 60mm scale length and 50mm long, 25 gauge needle Fixed-needle models have needle glued into barrel with solvent-resistant epoxy glue Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation
Specifications
±1% | |
1.96 in. | |
Fixed Bevel |
0.01 in. | |
Microvolume Syringe | |
Fixed |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.