missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ SilTite™ GC Ferrule Kit for Shimadzu Instruments
SilTite FingerTite delivers an easy, leak-free installation for capillary columns without the use of any tools
£94.20
Specifications
For Use With (Equipment) | Shimadzu Injectors and Non-MS Detectors |
---|---|
Material | SilTite Metal |
Type | GC Ferrule and Nut Kit |
Quantity | 10 ferrules, 2 nuts |
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inside | Price | Quantity & Availability | |||||
12997091
|
Trajan™
073350 |
0.10 to 0.25 mm |
£94.20
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
12907101
|
Trajan™
073351 |
0.32 mm |
£94.20
1 set |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
12917101
|
Trajan™
073352 |
0.45 to 0.53 mm |
£94.20
Each |
Estimated Shipment: 04-10-2024
Log in to see stock. |
|||||
Description
- Next generation ferrule system for gas chromatography
- Eliminates leaks
- No contamination
- No need to retighten after temperature cycling
- Cleaner spectra for better library matches
Specifications
Shimadzu Injectors and Non-MS Detectors | |
SilTite Metal | |
GC Ferrule and Nut Kit | |
10 ferrules, 2 nuts |