missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ SilFlow™ GC 3 Port Splitter Kits
Highly efficient and reliable micro fluidic platform to improve GC connectivity.
£617.00 - £628.00
Specifications
Type | Port Splitter |
---|---|
Includes | SilFlow microchannel device (MCD), SilTite FingerTite tool, Mounting bracket, Appropriately sized ferrules, nuts and blanking ferrules for set up |
For Use With | SGE Silflow Microchannel Device |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
12700948
|
SGE™
123721 |
0.53 mm |
£628.00
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
15289173
|
SGE™
123720 |
Port B and C 0.25/0.32 mm |
£628.00
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
13589000
|
SGE™
123722 |
0.25/0.32 mm |
£617.00
Each |
Estimated Shipment: 27-01-2025
Log in to see stock. |
|||||
Description
- Kit includes a SilFlow microchannel device (MCD), SilTite FingerTite tool, mounting bracket, plus appropriate ferrules, nuts and blanking ferrules for set up
- 1.1mm OD tubing not included
Specifications
Port Splitter | |
SilFlow microchannel device (MCD), SilTite FingerTite tool, Mounting bracket, Appropriately sized ferrules, nuts and blanking ferrules for set up | |
SGE Silflow Microchannel Device |