missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ SolGel 1ms Column
SolGel-1ms Column is a robust, high temperature non-polar phase for MS applications
Brand: Trajan™ 054795
This item is not returnable.
View return policy
Description
- Highly inert column Low bleed
- Increased sensitivity in analysis
- High temperature
Specifications
360°C | |
0.25 mm | |
G1, G2, G38 | |
0°C to 340/360°C | |
30 m | |
Non polar |
Van der Waals interaction | |
100% Dimethyl Polysiloxane | |
Phthalates Analysis, Chlorinated Aromatics, Herbicides Analysis, Nitroaromatics, Organochlorine Pesticides, Organophosphorous Pesticides, Paraffins, Petroleum, Phthalates, Polywax, Pyrethroids, Semivolatiles Analysis, Xylenes Analysis | |
0.25 μm | |
SolGel-1ms™ | |
Fused Silica |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction