missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ SolGel WAX Columns

Product Code. 15144079
Click to view available options
Length (Metric):
30 m
60 m
Diameter (Metric) Inner:
0.25 mm
0.32 mm
0.53 mm
Film Thickness:
0.25 μm
0.5 μm
1 μm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15144079

Brand: Trajan™ 054785

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polyethylene Glycol (PEG) in a Sol-Gel matrix. Robust, high temperature polar WAX phase

  • Bonded polyethylene glycol
  • Very robust high-temperature column
  • Less susceptible to damage by oxygen than conventional wax phases
  • Polar phase
  • Low bleed and inert

Specifications

Max. Temperature 280°C
Functionality/Interaction Type Hydrogen Bonding or Dipole interactions
Diameter (Metric) Inner 0.53 mm
Stationary Phase Polyethylene Glycol
USP Type G14, G15, G16, G20, G39
For Use With (Application) Essential Oils Analysis, Amines Aliphatic, Amines Aromatic, Alcoholic Beverages Analysis, Essential Oils, Food - FAME, Phenols, Sugars-alditol Acetates
Temperature Range 30°C to 260/280°C
Film Thickness 1 μm
Length (Metric) 30 m
Packing Material SolGel-Wax
Polarity Polar
Coating Fused Silica
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.