missing translation for 'onlineSavingsMsg'
Learn More

SGE™ Split Liner With Quartz Wool

For various GC Instruments

Brand:  SGE™ 092001

Product Code. 10702572

  • £282.00 / Pack of 5
In Stock
to see stock.
Edge
Explore more special offers
Add to basket

Description

Description

  • All liners are deactivated using high temperature (420°C) gas phase deactivation
  • Supplied in blister packs to prevent contamination
  • Reduced active sites mean no unwanted reaction in samples
Quartz Wool
  • Promotes analyte mixing and results in better quantitation
  • Provides large surface area that aids in liquid sample vaporization
  • Acts as trap to collect nonvolatile residue from sample
  • Prevents sample from hitting bottom of injector before volatilization

Specifications

Specifications

5/Pk.
Quartz Wool
0.4 cm
Agilent HP 5890, 6890, 7890, 6850, 4890, Thermo 9001, GCQ TRACE 1300, Varian 1177
7.85 cm
GC Split Liner
0.63 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.