missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SGE™ Split/Splitless Tapered Fast FocusLiner™
Results in lower mass discrimination
Brand: SGE™ 092111
Code : 13
Additional Details : Weight : 0.80000kg
Description
- For various GC Instruments
- All liners are deactivated using high temperature (420°C) gas phase deactivation
- Supplied in blister packs to prevent contamination
- Reduced active sites mean no unwanted reaction in samples
- Includes two tapered sections that secure quartz wool plug for optimum needle tip wiping and sample transfer, also prevents quartz wool from shifting toward septum or pushing down into liner
- Provide excellent reproducibility
- Narrow 2.3mm I.D. for use with 0.1mm I.D. capillary columns
- Narrow I.D. also results in smaller peak widths
Specifications
Quartz Wool | |
5/Pk. | |
0.23 cm | |
Agilent HP 5890, 6890, 7890, 6850, 4890, Thermo 9001, GCQ TRACE 1300, Varian 1177 |
Split/Splitless Tapered Fast Focus Liner | |
7.85 cm | |
0.63 cm |