missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Trajan™ Stylet Wires for Syringe Cleaning
Designed for effective cleaning of syringe needles. Trajan Scientific and Medical™ Stylet Wires for Syringe Cleaning are supplied in packs of 5.
£14.05 - £17.45
Specifications
Length (English) | 5.9 in. |
---|---|
Length (Metric) | 15 cm |
Product Type | Replacement Stylet Wire |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15268523
|
Trajan™
031746 |
Syringe Needles (15 to 500μL) |
£17.45
Pack of 5 |
Estimated Shipment: 25-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15278523
|
Trajan™
031747 |
Syringe Needles (1 mL and Larger) |
£17.45
Pack of 5 |
Estimated Shipment: 25-07-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
15258523
|
Trajan™
031745 |
Syringe Needles (5 to 10μL) |
£14.05
Pack of 5 |
Estimated Shipment: 16-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
Designed for effective cleaning of syringe needles. Trajan Scientific and Medical™ Stylet Wires for Syringe Cleaning are supplied in packs of 5.
- Effective cleaning of syringe needle
- Kit available as well as replacement wires
Specifications
5.9 in. | |
15 cm | |
Replacement Stylet Wire |