missing translation for 'onlineSavingsMsg'
Learn More

Trajan™ SGE™ Syringes for Rheodyne and Valco Valves

Product Code. 12756987
Click to view available options
Volume (Metric):
100 μL
500 μL
2.5 mL
Connection Type:
Fixed
Removable
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 12756987

Brand: Trajan™ 007312

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Square cut needle with no electrotaper

 

  • Needles are 2 in., 22 gauge, 0.028 in. O.D.

 

Specifications

Accuracy ±1%
Needle Gauge 22 G
Diameter (English) Outer Needle 0.028 in.
Diameter (Metric) Outer Needle 0.71 mm
Length (English) 2 in.
Length (English) Needle 2 in.
Length (Metric) 51 mm
Product Type LC Manual Syringe with Needle
Max. Temperature (English) 248°F
Max. Temperature (Metric) 120°C
Model 500R-GT-LC
Quantity Ea.
Volume (Metric) 500 μL
Product Line Trajan SGE
Length (Metric) Needle 51 mm
Needle Point Style Blunt
For Use With (Equipment) Rheodyne and Valco Valves
Connection Type Removable
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.