missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SH-200 Series See-Saw Rocking Shakers
Gently mix live cultures.
Brand: Cole-Parmer™ 51901-14
This item is not returnable.
View return policy
Description
- Nonslip mat and platform lip hold vessels securely in place
- Built-in timer and digital speed LED display provide reproducible results
- Can be used in incubators
These see-saw rocking shakers provide a gentle rocking action at a 7° tilt angle, perfect for culture flasks and Petri dishes. Easily set and view the speed and the timer on the LED display. Control speed from 5 to 70 rpm. The microprocessor maintains speed accuracy even over long runs. Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert.Durable shakers are rated for continuous use. Use in incubators and environmental or cold chambers up to 104°F (40°C).
Specifications
7° | |
5 to 70 rpm | |
6.6 lb. | |
13.188 in. | |
6.1 in. | |
9.25 in. | |
10.826 in. | |
27.5 cm | |
Mini See-Saw Rocker | |
Flat Platform, Nonslip Mat, and Power Cord | |
3 Year Warranty |
3 kg | |
230 VAC | |
50 Hz | |
33.5 cm | |
15.5 cm | |
23.5 cm | |
9.25 in. | |
23.5 cm | |
LED | |
1 to 999 minutes |