missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ SH-200 Series Stuart Microplate Shakers
Provides a fast-mixing action in a tight orbit
£1200.00 - £1724.90
Specifications
Orbit | 1.5 mm |
---|---|
Speed Range | 250 to 1250 rpm |
Electrical Requirements | 230 V |
Voltage | 230 V |
Product Type | Microplate Shaker |
Product Code | Brand | Load Bearing Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Load Bearing Capacity (Metric) | Price | Quantity & Availability | |||||
17771288
|
Cole-Parmer™
51901-16 |
1 kg |
£1200.00
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
17731288
|
Cole-Parmer™
51901-08 |
2 kg |
£1724.90
Each |
Estimated Shipment: 02-09-2024
Log in to see stock. |
|||||
Description
- Nonslip mat and platform lip securely hold plates
- Built-in timer and digital speed LED display provide reproducible results
- Can be use in incubators
- These microplate shakers combine high speed and a tiny 1.5-mm orbit to produce vigorous shaking perfect for microwell plates.
- The shakers offer a quit drive mechanism, easy-to-use controller with timer, LED display, and a digital speed selection from 250 to 1250 rpm with a soft start.
- Easily set digital timer from 1 to 999 minutes. When timer reaches zero, the shaker automatically stops and sounds an alert.
- Shaker is capable of continuous use, and the microprocessor maintains speed accuracy over long runs.
- Choose the four-plate model for small scale applications or the eight-plate model for high throughput benchtop applications.
Specifications
1.5 mm | |
230 V | |
Microplate Shaker | |
SH-200 | |
Flat platform, nonslip mat, and power cord | |
1 to 999 minutes |
250 to 1250 rpm | |
230 V | |
50 Hz | |
LED | |
1 |