missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Shackles, 0.25T large D, high tensile steel
Brand: Manutan A340041
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Use to securely connect lifting device to the load to be lifted.- Dee - Pin
- Max. weight : 8500kg
- SWL : 0.25T
- High tensile steel
- Dimensions : d - 6mm ; D - 9mm ; w - 13mm ; s - 25mm ; e - 19mm